Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
14 Pc. SAE L-Shaped Hex Key Set
  • Zoro #: G0292013
  • Mfr #: 10214
$15.62
  • Includes: (1) Metal Box
  • Arm Type: Long
  • Tip Size: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
See full product details
Orders over $50 ship free.

Eklind #10214 Specifications

  • Zoro #: G0292013
  • Mfr #: 10214
Includes: (1) Metal Box Arm Type: Long
Tip Size: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2" Blade Material: Alloy steel
Size Code: S18 Insulated / Uninsulated: Uninsulated
Finish: Black Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Alloy Steel Sizes Included: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
Item: Hex Key Set Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Arm Length: 2.80" to 8.25" Handle Type: L-Shaped
Nonsparking: No Hex/Torx Key Product Grouping: Hex Key Set
Measurement Type: SAE Number of Pieces: 14
Shape: Hex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Set, Hex Key Set, Shape L, Measurement Type SAE, Arm Length 2.80 In. to 8.25 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type L-Shaped, Arm Type Long, Number of Pieces 14, Sizes Included 0.050 In., 1/16 In., 5/64 In., 3/32 In., 7/64 In., 1/8 In., 9/64 In., 5/32 In., 3/16 In., 7/32 In., 1/4 In., 5/16 In., 3/8 In., 1/2 In., Handle Material Alloy Steel

Reviews of Eklind #10214