Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hex Key Set, Pieces 14, M9

EKLIND| Zoro #: G0492116| Mfr #: 10614

$31.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492116 Mfr #: 10614
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: M9
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Measurement Type: MetricIncludes: Metal Box
Item: Hex Key SetNumber of Pieces: 14
Handle Material: Alloy SteelArm Type: Long
Shape: LCountry of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 14, Arm Length 2.70 to 9.70 In., Sizes Included 0.900, 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10, 12, 14, 17mm, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Metal Box, Size Code M9

Reviews