Hex Key Set, Pieces 22, S17, M7

EKLIND| Zoro #: G0762675| Mfr #: 10122

$13.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 22
Handle Material: Alloy Steel
Measurement Type: SAE/Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762675 Mfr #: 10122
Number of Pieces: 22Handle Material: Alloy Steel
Measurement Type: SAE/MetricSize Code: S17, M7
Includes: Plastic IndexTether Capable: Standard Tool (Accessory Needed for Tethering)
Arm Type: ShortShape: L
Item: Hex Key SetHandle Type: Plain
Finish: black oxideBlade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DCountry of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type SAE/Metric, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 22, Arm Length 1.70 to 4.30 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Plastic Index, Size Code S17, M7

Reviews