Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

22 Pc. SAE/Metric L-Shaped Hex Key Set

  • Zoro #: G2930505
  • Mfr #: 10222

$12.54

  • Tip Size: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
  • Sizes Included: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
  • Number of Pieces: 22
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Eklind #10222 Specifications

  • Zoro #: G2930505
  • Mfr #: 10222
Tip Size: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm Sizes Included: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Pieces: 22 Item: Hex Key Set
Insulated / Uninsulated: Uninsulated Measurement Type: SAE/Metric
Includes: (13) Hex-L Key Inch; (9) Hex-L Key Inch Metric; (1) Plastic Index Holder Nonsparking: No
Hex/Torx Key Product Grouping: Hex Key Set Handle Material: Alloy Steel
Handle Type: L-Shaped Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Blade Material: Alloy steel Arm Length: 2.80" to 6.80"
Finish: Black Shape: Hex
Tether Capable: Standard Tool (Accessory Needed for Tethering) Size Code: S17, M7
Arm Type: Long Country of Origin (subject to change): United States

Description

Also known as an Allen key or Allen wrench, hex key sets are available in a variety of different styles and sizes including metric, SAE, torx and star. Take a look at the features for Eklind Hex Key Set. Shape: L, Measurement Type: SAE/Metric, Number Of Pieces: 22.

Reviews of Eklind #10222