Hex Key Set, Pieces 6, M2

EKLIND| Zoro #: G2042512| Mfr #: 64906

$23.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Ergonomic
Arm Length: 9.00"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042512 Mfr #: 64906
Handle Type: ErgonomicArm Length: 9.00"
Finish: black oxideTether Capable: Standard Tool (Accessory Needed for Tethering)
Size Code: M2Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DMeasurement Type: Metric
Includes: PouchItem: Hex Key Set
Number of Pieces: 6Handle Material: Rubber
Arm Type: LongShape: T
Country of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type Metric, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 6, Arm Length 9.00 In., Sizes Included 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Rubber, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code M2

Reviews