Hex Key Set, 8 Pieces

EKLIND| Zoro #: G0483795| Mfr #: 33198

$12.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Plain
Arm Length: 9.00"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0483795 Mfr #: 33198
Handle Type: PlainArm Length: 9.00"
Finish: black oxideTether Capable: Standard Tool (Accessory Needed for Tethering)
Size Code: S7Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DMeasurement Type: SAE
Includes: PouchItem: Hex Key Set
Number of Pieces: 8Handle Material: Alloy Steel
Arm Type: LongShape: T
Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE, Handle Type T-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 9.00 In., Sizes Included 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S7

Product Reviews