Hex Key Set, Pieces 8, M5

EKLIND| Zoro #: G1059222| Mfr #: 35198

$19.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 8
Handle Material: Alloy Steel
Measurement Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059222 Mfr #: 35198
Number of Pieces: 8Handle Material: Alloy Steel
Measurement Type: MetricSize Code: M5
Arm Length: 9.00"Includes: Pouch
Tether Capable: Standard Tool (Accessory Needed for Tethering)Arm Type: Long
Shape: TItem: Hex Key Set
Handle Type: PlainFinish: black oxide
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Country of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type Metric, Handle Type T-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 9.00 In., Sizes Included 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code M5

Reviews