Hex Key Set, 9 Pieces

EKLIND| Zoro #: G0432695| Mfr #: 10609

$7.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0432695 Mfr #: 10609
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: M7
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Measurement Type: MetricIncludes: Plastic Index
Item: Hex Key SetNumber of Pieces: 9
Handle Material: Alloy SteelArm Type: Long
Shape: LCountry of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 9, Arm Length 3.00 to 6.60 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Plastic Index, Size Code M7

Product Reviews