Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hex Key Set, Pieces 9, S11

EKLIND| Zoro #: G2071517| Mfr #: 60909

$26.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 9
Handle Material: Rubber
Measurement Type: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071517 Mfr #: 60909
Number of Pieces: 9Handle Material: Rubber
Measurement Type: SAESize Code: S11
Arm Length: 9.00"Includes: Pouch
Tether Capable: Standard Tool (Accessory Needed for Tethering)Arm Type: Long
Shape: TItem: Hex Key Set
Handle Type: ErgonomicFinish: black oxide
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Country of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type SAE, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 9, Arm Length 9.00 In., Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Rubber, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S11

Reviews