Hex Key Set, Pieces 16, S11, M4

EKLIND| Zoro #: G2212113| Mfr #: 25016

$13.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2212113 Mfr #: 25016
Blade Material: Alloy SteelFinish: Black Oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Sizes Included: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", 1.5, 2, 2.5, 3, 4, 5, 6mm
Size Code: S11, M4Measurement Type: SAE/Metric
Arm Length: 3.60 to 4.20"Arm Type: Short
Handle Material: PlasticNumber of Pieces: 16
Item: Hex Key SetHandle Type: Fold-Up Ergonomic
Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE/Metric, Handle Type Fold-Up Ergonomic, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 16, Arm Length 3.60 to 4.20 In., Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., 1.5, 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Size Code S11, M4

Product Reviews

Save 15%. Sign up for Z-mail.