Hex Key Set, Pieces 6, M1

EKLIND| Zoro #: G2313875| Mfr #: 21151

$6.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2313875 Mfr #: 21151
Finish: Black OxideTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Sizes Included: 3, 4, 5, 6, 8, 10mmMeasurement Type: Metric
Arm Length: 3.30 to 5.10"Arm Type: Long
Handle Material: Chrome Plated SteelNumber of Pieces: 6
Item: Hex Key SetHandle Type: Fold-Up
Size Code: M1Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type Metric, Handle Type Fold-Up, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 6, Arm Length 3.30 to 5.10 In., Sizes Included 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code M1

Product Reviews

Save 15%. Sign up for Z-mail.