Hex Key Set, Pieces 6, S2

EKLIND| Zoro #: G0961877| Mfr #: 25611

$8.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961877 Mfr #: 25611
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DFinish: black oxide
Blade Material: Alloy steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Size Code: S2Measurement Type: SAE
Arm Type: ShortHandle Material: plastic
Number of Pieces: 6Item: Folding Hex Key Set
Handle Type: ErgonomicCountry of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE, Handle Type Fold-Up Ergonomic, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 6, Arm Length 4.20 to 5.10 In., Sizes Included 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code S2

Product Reviews