Hex Key Set, Pieces 7, M3

EKLIND| Zoro #: G2191637| Mfr #: 21171

$3.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191637 Mfr #: 21171
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Finish: Black OxideMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Sizes Included: 1.5, 2, 2.5, 3, 4, 5, 6mmNumber of Pieces: 7
Item: Hex Key SetHandle Type: Fold-Up
Size Code: M3Measurement Type: Metric
Arm Length: 2.00 to 3.30"Arm Type: Short
Handle Material: Chrome Plated SteelCountry of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type Metric, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 2.00 to 3.30 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code M3

Product Reviews

Save 15%. Sign up for Z-mail.