Hex Key Set, Pieces 7, M3

EKLIND| Zoro #: G0408064| Mfr #: 25171

$4.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408064 Mfr #: 25171
Blade Material: Alloy SteelFinish: Black Oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Sizes Included: 1.5, 2, 2.5, 3, 4, 5, 6mmMeasurement Type: Metric
Arm Length: 1.80 to 3.30"Arm Type: Short
Handle Material: PlasticNumber of Pieces: 7
Item: Hex Key SetHandle Type: Fold-Up Ergonomic
Size Code: M3Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type Metric, Handle Type Fold-Up Ergonomic, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 1.80 to 3.30 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code M3

Product Reviews

Save 15%. Sign up for Z-mail.