Hex Key Set, Pieces 7, M4

EKLIND| Zoro #: G2379946| Mfr #: 21172

$5.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2379946 Mfr #: 21172
Blade Material: Alloy SteelFinish: Black Oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Sizes Included: 2, 2.5, 3, 4, 5, 6, 8mmHandle Material: Chrome Plated Steel
Number of Pieces: 7Item: Hex Key Set
Handle Type: Fold-UpSize Code: M4
Measurement Type: MetricArm Length: 2.00 to 4.10"
Arm Type: ShortCountry of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type Metric, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 2.00 to 4.10 In., Sizes Included 2, 2.5, 3, 4, 5, 6, 8mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code M4

Product Reviews

Save 15%. Sign up for Z-mail.