Hex Key Set, Pieces 7, M4

EKLIND| Zoro #: G0414644| Mfr #: 25172

$7.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0414644 Mfr #: 25172
Blade Material: Alloy steelFinish: Black Oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Sizes Included: 2, 2.5, 3, 4, 5, 6, 8mmNumber of Pieces: 7
Item: Hex Key SetHandle Type: Fold-Up Ergonomic
Size Code: M4Measurement Type: Metric
Arm Length: 2.00 to 4.10"Arm Type: Short
Handle Material: plasticCountry of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type Metric, Handle Type Fold-Up Ergonomic, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 2.00 to 4.10 In., Sizes Included 2, 2.5, 3, 4, 5, 6, 8mm, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code M4

Product Reviews

Save 15%. Sign up for Z-mail.