Hex Key Set, Pieces 9, S11

EKLIND| Zoro #: G0560007| Mfr #: 20911

$4.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0560007 Mfr #: 20911
Blade Material: Alloy SteelFinish: Black Oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Sizes Included: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"Size Code: S11
Measurement Type: SAEArm Length: 2.00 to 3.70"
Arm Type: ShortHandle Material: Chrome Plated Steel
Number of Pieces: 9Item: Hex Key Set
Handle Type: Fold-UpCountry of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 9, Arm Length 2.00 to 3.70 In., Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code S11

Product Reviews

Save 15%. Sign up for Z-mail.