Eklind

HEX KEY T HNDL 6"" 7/32""

Eklind HEX KEY T HNDL 6"" 7/32"" 51614
Hover or click to zoom Tap to zoom
  • Finish: Black
  • Tip Size: 7/32"
  • Measurement Type: SAE
  • Material: Alloy Steel
  • Key Shape: T-Shape
  • Number of Tips: 1
  • Number of Ball Ends: 0
  • Grip Style: Cushion
See full product details
$7.23

Subtotal: $7.23

Eklind #51614 Specifications

  • Finish: Black
  • Tip Size: 7/32"
  • Measurement Type: SAE
  • Material: Alloy Steel
  • Key Shape: T-Shape
  • Number of Tips: 1
  • Number of Ball Ends: 0
  • Grip Style: Cushion
  • Tether Ready: No
  • Country of Origin (subject to change): United States

Description

EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 51614 7/32 Inch Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.

Reviews of Eklind #51614

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.