Hex Key, Tip Size 0.9mm, PK10

EKLIND| Zoro #: G1069476| Mfr #: 15601

$3.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Working Angle: 35 DegreesTip Size: 0.9mmHandle Length: 21/64"
Save 15%. Sign up for Z-mail.


Zoro #: G1069476 Mfr #: 15601
Working Angle: 35 DegreesTip Size: 0.9mm
Handle Length: 21/64"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 2-43/64"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: Metric
Country of Origin (subject to change): United States


Hex Key, Shape L, Metric, Tip Size 0.9mm, Arm Length 2-43/64 In., Handle Length 21/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10