BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hex Key, Tip Size 10mm, PK5

EKLIND| Zoro #: G2372474| Mfr #: 15520

$3.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesTip Size: 10mmHandle Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372474 Mfr #: 15520
Working Angle: 35 DegreesTip Size: 10mm
Handle Length: 1-1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 4-9/32"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 10mm, Arm Length 4-9/32 In., Handle Length 1-1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 5

Reviews