Hex Key, Tip Size 10mm, PK5

EKLIND| Zoro #: G2146532| Mfr #: 15620

$9.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Working Angle: 35 DegreesTip Size: 10mmHandle Length: 1-1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G2146532 Mfr #: 15620
Working Angle: 35 DegreesTip Size: 10mm
Handle Length: 1-1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 6-37/64"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: Metric
Country of Origin (subject to change): United States


Hex Key, Shape L, Metric, Tip Size 10mm, Arm Length 6-37/64 In., Handle Length 1-1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 5