KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 1/2 in.

EKLIND| Zoro #: G2345131| Mfr #: 15132

$2.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345131 Mfr #: 15132
SAE or Metric: SAEWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 1/2"
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 1-5/8"
Item: Hex KeyHandle Type: Plain
Handle Color: BlackHandle Material: Steel
Arm Length: 5-1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 1/2 In., Arm Length 5-1/4 In., Handle Length 1-5/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews