Hex Key, Tip Size 1/2 in.

EKLIND| Zoro #: G2125444| Mfr #: 15232

$4.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Handle Type: Plain
Working Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125444 Mfr #: 15232
SAE or Metric: SAEHandle Type: Plain
Working Angle: 35 DegreesArm Length: 8-1/4"
Tip Size: 1/2"Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Material: Steel
Item: Hex KeyHandle Length: 1-5/8"
Shape: LHandle Color: Black
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 1/2 In., Arm Length 8-1/4 In., Handle Length 1-5/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews