Hex Key, Tip Size 1/4 in., PK10

EKLIND| Zoro #: G0745701| Mfr #: 15216

$8.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Working Angle: 35 DegreesTip Size: 1/4"Handle Length: 1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G0745701 Mfr #: 15216
Working Angle: 35 DegreesTip Size: 1/4"
Handle Length: 1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 5-1/4"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: SAE
Country of Origin (subject to change): United States


Hex Key, Hex Key, Shape L, Measurement Type SAE, Tip Size 1/4 In., Arm Length 5-1/4 In., Handle Length 1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10