KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 1.5mm, PK10

EKLIND| Zoro #: G2016375| Mfr #: 15503

$1.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016375 Mfr #: 15503
SAE or Metric: MetricWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 1.5mm
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 1/2"
Item: Hex KeyHandle Type: Plain
Handle Color: BlackHandle Material: Steel
Arm Length: 1-3/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 1.5mm, Arm Length 1-3/4 In., Handle Length 1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews