SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hex Key, Tip Size 17mm

EKLIND| Zoro #: G1172062| Mfr #: 15534

$4.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 2-27/64"Handle Type: PlainWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172062 Mfr #: 15534
Handle Length: 2-27/64"Handle Type: Plain
Working Angle: 35 DegreesArm Length: 6-9/64"
Item: Hex KeyFinish: black oxide
Handle Color: BlackTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: Metric
Shape: LMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Material: SteelTip Size: 17mm
Country of Origin (subject to change): United States

Description

Hex Key, Hex Key, Shape L, Measurement Type Metric, Tip Size 17mm, Arm Length 6-9/64 In., Handle Length 2-27/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews