Hex Key, Tip Size 1/8 in.

EKLIND| Zoro #: G1084036| Mfr #: 51908

$1.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Working Angle: 90 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084036 Mfr #: 51908
SAE or Metric: SAEWorking Angle: 90 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 1/8"
Finish: black oxideShape: T
Blade Material: Alloy steelHandle Length: 3"
Item: Hex KeyHandle Type: Cushion Grip
Handle Color: RedHandle Material: Steel
Arm Length: 9"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape T, SAE, Tip Size 1/8 In., Arm Length 9 In., Handle Length 3 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Red, Handle Material Steel, Working Angle 90 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews