PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hex Key, Tip Size 19mm

EKLIND| Zoro #: G1335853| Mfr #: 15538

$9.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesTip Size: 19mmHandle Length: 2-23/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335853 Mfr #: 15538
Working Angle: 35 DegreesTip Size: 19mm
Handle Length: 2-23/32"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 7"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 19mm, Arm Length 7 In., Handle Length 2-23/32 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews