BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hex Key, Tip Size 22mm

EKLIND| Zoro #: G2049521| Mfr #: 15544

$12.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Length: 8-1/4"Shape: LHandle Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049521 Mfr #: 15544
Arm Length: 8-1/4"Shape: L
Handle Color: BlackFinish: black oxide
SAE or Metric: MetricHandle Type: Plain
Handle Length: 2-23/32"Item: Hex Key
Handle Material: SteelTip Size: 22mm
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Working Angle: 35 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 22mm, Arm Length 8-1/4 In., Handle Length 2-23/32 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews