KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 2mm, PK10

EKLIND| Zoro #: G2037603| Mfr #: 15604

$1.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Handle Type: Plain
Working Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037603 Mfr #: 15604
SAE or Metric: MetricHandle Type: Plain
Working Angle: 35 DegreesArm Length: 3-13/64"
Tip Size: 2mmFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Material: Steel
Item: Hex KeyHandle Length: 19/32"
Shape: LHandle Color: Black
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 2mm, Arm Length 3-13/64 In., Handle Length 19/32 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews