BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hex Key, Tip Size 3/32 in.

EKLIND| Zoro #: G1174451| Mfr #: 51906

$1.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Length: 9"Blade Material: Alloy steelTip Size: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174451 Mfr #: 51906
Arm Length: 9"Blade Material: Alloy steel
Tip Size: 3/32"Finish: black oxide
Item: Hex KeyHandle Type: Cushion Grip
Handle Color: RedWorking Angle: 90 Degrees
Handle Material: SteelShape: T
Tether Capable: Standard Tool (Accessory Needed for Tethering)Meets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Length: 3"SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Key, Hex Key, Shape T, Measurement Type SAE, Tip Size 3/32 In., Arm Length 9 In., Handle Length 3 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Cushion Grip, Handle Color Red, Handle Material Steel, Working Angle 90 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews