Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key, Tip Size 3/64 in., PK10

  • Zoro #: G0484364
  • Mfr #: 15203
$1.12 ($0.11/unit)
  • Finish: Black Oxide
  • Item: Hex Key
  • Tip Size: .050 in
See full product details
Orders over $75 ship free.

Eklind #15203 Specifications

  • Zoro #: G0484364
  • Mfr #: 15203
Finish: Black Oxide Item: Hex Key
Tip Size: .050 in Tether Capable: Tether Capable
Handle Length: 1/2 in Meets/Exceeds: ANSI B18.3, GGG-K-275D
Working Angle: 90 Degrees Nonsparking: No
Shape: Hex Hex/Torx Key Product Grouping: Hex Key
Handle Color: Black Handle Type: Plain
Blade Material: Alloy steel Handle Material: Steel
SAE or Metric: SAE Insulated / Uninsulated: Uninsulated
Measurement Type: SAE Arm Length: 2 53/64 in
Tether Style: Tether Capable Driver Material: Alloy Steel
Tether Ready: No Corrosion Resistant: Yes
Fastener Holding: No Short Arm Length: 17/32 in
Grip Style: Plain Material: Alloy Steel
Length Family: Long Number of Tips: 2
Insulated: No Long Arm Length: 2 27/32 in
Key Shape: L Non-Magnetic: No
End Shape: Hex Number of Ball Ends: 0
Standards: ASME B18.3, GGG-K-275D Non-Sparking: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key, Tip Size .050 in, Long Arm Length 2 27/32 in, Short Arm Length 17/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Reviews of Eklind #15203