Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key, Tip Size 3/8 in.

  • Zoro #: G1428892
  • Mfr #: 51924
$9.70
  • SAE or Metric: SAE
  • Tip Size: 3/8"
  • Measurement Type: SAE
See full product details
Orders over $75 ship free.

Eklind #51924 Specifications

  • Zoro #: G1428892
  • Mfr #: 51924
SAE or Metric: SAE Tip Size: 3/8"
Measurement Type: SAE Meets/Exceeds: ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping: Hex Key Insulated / Uninsulated: Uninsulated
Handle Length: 6 in Blade Material: Alloy steel
Handle Material: Plastic Item: Hex Key
Handle Color: Red Shape: Hex
Arm Length: 9 in Finish: Black
Handle Type: Plain Nonsparking: No
Tether Capable: Tether Capable Working Angle: 90 Degrees
Tether Style: Tether Capable Driver Material: Alloy Steel
Number of Tips: 1 Number of Ball Ends: 0
Insulated: No Corrosion Resistant: Yes
Fastener Holding: No Long Arm Length: 9 in
Short Arm Length: 6 in Non-Sparking: No
Material: Alloy Steel Grip Style: Cushion
Tether Ready: No Length Family: Long
Key Shape: T-Shape Non-Magnetic: No
End Shape: Hex Standards: ASME B18.3, GGG-K-275D
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key, Tip Size 3/8 in, Long Arm Length 9 in, Short Arm Length 6 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Reviews of Eklind #51924