Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key, Tip Size 3/8 in., PK5

  • Zoro #: G0519863
  • Mfr #: 15124

$5.26 ($1.05/unit)

  • Finish: Black Oxide Coated
  • Handle Length: 1-3/8"
  • Item: Hex Key
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Eklind #15124 Specifications

  • Zoro #: G0519863
  • Mfr #: 15124
Finish: Black Oxide Coated Handle Length: 1-3/8"
Item: Hex Key SAE or Metric: SAE
Shape: Torx(R) Meets/Exceeds: ANSI B18.3, GGG-K-275D
Tip Size: 3/8" Measurement Type: SAE
Handle Color: Black Handle Type: L Shape
Handle Material: Steel Hex/Torx Key Product Grouping: Hex Key
Working Angle: 35 Degrees Blade Material: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering) Insulated / Uninsulated: Uninsulated
Nonsparking: No Arm Length: 4-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex keys are used to make adjustments and put together products including bicycles, locks, doors, and more. Here is some additional information about Eklind Hex Key. Sae Or Metric: SAE, Shape: L, Finish: black oxide.

Reviews of Eklind #15124