Hex Key, Tip Size 3/8 in., PK5

EKLIND| Zoro #: G1563992| Mfr #: 15224

$6.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesTip Size: 3/8"Handle Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563992 Mfr #: 15224
Working Angle: 35 DegreesTip Size: 3/8"
Handle Length: 1-3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 6-3/4"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 3/8 In., Arm Length 6-3/4 In., Handle Length 1-3/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 5

Reviews