Hex Key, Tip Size 3mm, PK10

EKLIND| Zoro #: G2158335| Mfr #: 15506

$1.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Handle Type: Plain
Working Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158335 Mfr #: 15506
SAE or Metric: MetricHandle Type: Plain
Working Angle: 35 DegreesArm Length: 2-27/64"
Tip Size: 3mmFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Material: Steel
Item: Hex KeyHandle Length: 3/4"
Shape: LHandle Color: Black
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 3mm, Arm Length 2-27/64 In., Handle Length 3/4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews