Hex Key, Tip Size 4mm

EKLIND| Zoro #: G0509074| Mfr #: 54940

$2.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 90 DegreesTip Size: 4mmHandle Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509074 Mfr #: 54940
Working Angle: 90 DegreesTip Size: 4mm
Handle Length: 3"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: THandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlueArm Length: 9"
Finish: black oxideItem: Hex Key
Handle Type: Cushion GripSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Hex Key, Shape T, Metric, Tip Size 4mm, Arm Length 9 In., Handle Length 3 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Blue, Handle Material Steel, Working Angle 90 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews