Hex Key, Tip Size 5/16 in.

EKLIND| Zoro #: G1202205| Mfr #: 51920

$6.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 90 DegreesTip Size: 5/16"Handle Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202205 Mfr #: 51920
Working Angle: 90 DegreesTip Size: 5/16"
Handle Length: 6"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: THandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: RedArm Length: 9"
Finish: black oxideItem: Hex Key
Handle Type: Cushion GripSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Key, Hex Key, Shape T, Measurement Type SAE, Tip Size 5/16 In., Arm Length 9 In., Handle Length 6 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Cushion Grip, Handle Color Red, Handle Material Steel, Working Angle 90 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews