BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hex Key, Tip Size 5/32 in., PK10

EKLIND| Zoro #: G1037321| Mfr #: 15110

$1.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Length: 2-1/2"Blade Material: Alloy steelTip Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037321 Mfr #: 15110
Arm Length: 2-1/2"Blade Material: Alloy steel
Tip Size: 5/32"Finish: black oxide
Item: Hex KeyHandle Type: Plain
Handle Color: BlackWorking Angle: 35 Degrees
Handle Material: SteelShape: L
Tether Capable: Standard Tool (Accessory Needed for Tethering)Meets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Length: 53/64"SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 5/32 In., Arm Length 2-1/2 In., Handle Length 53/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews