Eklind
SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short
Mfr # 15140
Zoro # G2185102
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 7/8 in
- Handle Material Steel
Explore More Products
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 7 1/4 in Long, 2 1/8 in Short 15148
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short 15106
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short 15164
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short 15030
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short 19209
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short 15502
- EKLIND Eklind Tool 269-55198 2Mm - 10Mm T-Handle Hexset W-Pouch 8 K 269-55198
- EKLIND Hex Key 1/8In. 31908
- EKLIND Hex Key Arm 31916
- EKLIND HEX KEY 7/32 6 T HDLE 31614
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size 10962
- Eklind Hex Keys & Hex Key Sets