Eklind
Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short
Mfr # 15610
Zoro # G2516814
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 37/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 in
- Handle Material Steel
Explore More Products
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short 15604
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short 15616
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short 15603
- EKLIND Power-T Hex Key 9" Arm 2mm 64920
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 9 in Long, 6 in Short 51920
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short 15164
- EKLIND Hex Key Short A 15534
- EKLIND 1/16 Hex Key L. 15204
- EKLIND Hex Key 8Mm T-H 34680
- BETA Ball Head Offset Hex Key Wrench, 8mm 960690
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size LLM3
- Eklind Wrenches