KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 7/16 in.

EKLIND| Zoro #: G2286681| Mfr #: 15128

$1.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Handle Type: Plain
Working Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286681 Mfr #: 15128
SAE or Metric: SAEHandle Type: Plain
Working Angle: 35 DegreesArm Length: 4-3/4"
Tip Size: 7/16"Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Material: Steel
Item: Hex KeyHandle Length: 1-1/2"
Shape: LHandle Color: Black
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 7/16 In., Arm Length 4-3/4 In., Handle Length 1-1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews