SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hex Key, Tip Size 7/16 in.

EKLIND| Zoro #: G2278647| Mfr #: 15228

$3.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesTip Size: 7/16"Handle Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278647 Mfr #: 15228
Working Angle: 35 DegreesTip Size: 7/16"
Handle Length: 1-1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 7-1/2"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 7/16 In., Arm Length 7-1/2 In., Handle Length 1-1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews