HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hex Key, Tip Size 7/32 in., PK10

EKLIND| Zoro #: G0351531| Mfr #: 15114

$4.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 Degrees
Tip Size: 7/32"
Handle Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351531 Mfr #: 15114
Working Angle: 35 DegreesTip Size: 7/32"
Handle Length: 1"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 3"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 7/32 In., Arm Length 3 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews