SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hex Key, Tip Size 7/64 in., PK10

EKLIND| Zoro #: G1310653| Mfr #: 15107

$1.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesMeets/Exceeds: ANSI B18.3, GGG-K-275DBlade Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310653 Mfr #: 15107
Working Angle: 35 DegreesMeets/Exceeds: ANSI B18.3, GGG-K-275D
Blade Material: Alloy steelItem: Hex Key
Handle Color: BlackFinish: black oxide
Arm Length: 2-1/8"Tip Size: 7/64"
Handle Length: 43/64"Handle Type: Plain
Shape: LHandle Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 7/64 In., Arm Length 2-1/8 In., Handle Length 43/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews