Hex Key, Tip Size 7/8 in.

EKLIND| Zoro #: G1345443| Mfr #: 15156

$10.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Working Angle: 35 DegreesTip Size: 7/8"Handle Length: 2-3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1345443 Mfr #: 15156
Working Angle: 35 DegreesTip Size: 7/8"
Handle Length: 2-3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 8-1/4"
Finish: black oxideItem: Hex Key
Handle Type: PlainSAE or Metric: SAE
Country of Origin (subject to change): United States


Hex Key, Shape L, SAE, Tip Size 7/8 In., Arm Length 8-1/4 In., Handle Length 2-3/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D