KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 8mm

EKLIND| Zoro #: G0970611| Mfr #: 54980

$6.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Working Angle: 90 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970611 Mfr #: 54980
SAE or Metric: MetricWorking Angle: 90 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 8mm
Finish: black oxideShape: T
Blade Material: Alloy steelHandle Length: 5"
Item: Hex KeyHandle Type: Cushion Grip
Handle Color: BlueHandle Material: Steel
Arm Length: 9"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape T, Metric, Tip Size 8mm, Arm Length 9 In., Handle Length 5 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Blue, Handle Material Steel, Working Angle 90 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews