Eklind
Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short
Mfr # 15616
Zoro # G1051766
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 13/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 1/4 in
- Handle Material Steel
Explore More Products
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 2 27/32 in Long, 17/32 in Short 15602
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short 15604
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short 15605
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short 18236
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short 16103
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short 19303
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 4 1/4 in Long, 1 3/8 in Short 16855
- EKLIND Eklind Tool Company EKL10022 22 Piece Combination Short and Long Hex-L Set in Molded Plastic Holders EKL10022
- EKLIND Met Hex Thandle 64611
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size 16216
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short 54990
- Eklind Hex Keys & Hex Key Sets