KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 9/64 in.

EKLIND| Zoro #: G1588587| Mfr #: 51909

$2.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Shape: T
Arm Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1588587 Mfr #: 51909
Finish: black oxideShape: T
Arm Length: 9"SAE or Metric: SAE
Item: Hex KeyHandle Color: Red
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Material: Steel
Tip Size: 9/64"Blade Material: Alloy steel
Working Angle: 90 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 3"Handle Type: Cushion Grip
Country of Origin (subject to change): United States

Description

Hex Key, Hex Key, Shape T, Measurement Type SAE, Tip Size 9/64 In., Arm Length 9 In., Handle Length 3 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Cushion Grip, Handle Color Red, Handle Material Steel, Working Angle 90 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews