Hex Key, Tip Size 9/64 in., PK10

EKLIND| Zoro #: G0375164| Mfr #: 15109

$1.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375164 Mfr #: 15109
SAE or Metric: SAEWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 9/64"
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 51/64"
Item: Hex KeyHandle Type: Plain
Handle Color: BlackHandle Material: Steel
Arm Length: 2-3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 9/64 In., Arm Length 2-3/8 In., Handle Length 51/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews